Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608351
Zoro #
G403614498
UPC #
-
Country of Origin
United States
Details
Item
Walk Behind Carpet Extractor
Solution Tank Capacity
17 gal
Power Source
(2) 6V, 215Ah Batteries
Pump Pressure
100 psi
Material
Rotational Molded Polyethylene
Cleaning Path
22 in
Recovery Tank Capacity
17 gal
Vacuum Motor
Single Stage, 1 hp
Sound Level
77 dB
Features
17 gal., 22" (559mm) cleaning path, 100 psi, 81" (2057mm) Waterlift, (2)12 volt, 215 amp hours batteries and 24 volt automatic charger., Rear-Mounted Pivoting Head Provides Greater Solution Recovery For Faster Drying Time
Voltage
115
Description
Carpet Extractor, Recovery Tank Capacity 17 gal, Power Source Battery, Cleaning Path 22 in, Solution Tank Capacity 17 gal, Product Type Carpet Extractor, Cord Length Not Applicable, Features Rear-Mounted Pivoting Head
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.