Shop NOBLES
See all product information
Create Account
CIRCUIT BREAKER - 35A SCREW-ON TERMINAL W/HARDWARE
- Mfr # 1057902
- Zoro # G109920749
product price:Â
$
25.99
/ea
Key Features
Amps
35 A
Circuit Breaker Actuator
Push Button
Terminal Connection
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1057902
- Zoro #
- G109920749
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Circuit Breaker
- Amps
- 35 A
- Circuit Breaker Actuator
- Push Button
- Terminal Connection
- Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.