Shop NOBLES
See all product information
Create Account
CIRCUIT BREAKER - 35A SCREW-ON TERMINAL W/HARDWARE
- Mfr # 130756
- Zoro # G209920748
product price:Â
$
26.19
/ea
Key Features
Amps
35 A
Circuit Breaker Actuator
Push Button
Terminal Connection
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130756
- Zoro #
- G209920748
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 35 A
- Circuit Breaker Actuator
- Push Button
- Terminal Connection
- Screw