This item is Discontinued.

Nobles NOBLES 2.9 gal., 120V Canister Vacuum 1070196

NOBLES 2.9 gal., 120V Canister Vacuum (Discontinued)

  • Mfr # 1070196
  • Zoro # G6068666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070196
Zoro #
G6068666
UPC #
-
Country of Origin
China

Dimensions

Hose Length
6.5 ft.
Length
16-39/64"
Height
16-29/32"
Hose Dia.
1-1/2"
Width
14-1/2"
Power Cord Length
39 ft.

Details

Item
Canister Vacuum
Voltage
120v
Amps
8.2
Air Flow
69 cfm
Filter Type
HEPA
Tank Material
Polyethylene
Vacuum Product Grouping
Canister Vacuums
Hz
60
Vacuum Capacity
3 gal.
Sound Level dBA
65 dBA
Includes
Standard with Floor Tool/crevice Tool/dusting Brush, Telescopic Aluminum Wand and 40 ft. (12m) Detachable Safety-Yellow Power Cord
Bag Type
Paper
Standards
UL
Net Weight
12.6 lb.

Description

Canister Vacuum, Vacuum Capacity 3 gal, Tank Material Polyethylene, Voltage 120V, Hose Dia. 1 1/2 in, Hose Length 6.5 ft, Height 16 29/32 in, Length 16 39/64 in, Width 14 1/2 in, Power Cord Length 39 ft, Includes Standard with Floor Tool/crevice Tool/dusting Brush, Telescopic Aluminum Wand and 40 ft (12m) Detachable Safety-Yellow Power Cord, Standards UL, Item Canister Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.