Zoro Homepage

Vacuum Bag, 10 PK

  • Mfr # 4219860

  • Zoro # G2155237


product price: $70.70
/pk 10, $7.07/ea

Key Features

Material
Paper/Ply
Type
Vacuum Bags
For Use With
Mfr. No. 9007457
Width
5"
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4219860
Zoro #
G2155237
UPC #
-
Country of Origin
China

Dimensions

Width
5"
Length
27 in

Details

Material
Paper/Ply
Type
Vacuum Bags
Item
Vacuum Bag
For Use With
Mfr. No. 9007457
Bag Filtration Type
Standard
Filter Efficiency
99.97% at 0.3 Microns
Bag Reusability
Non-Reusable
Fits Vacuum Brand
Nobles
Bag Material
Paper
Fits Vacuum Models
V-WA-26
For Vacuum Type
Upright Vacuum
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models V-WA-26, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Disposable, Length 27 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.