Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MV-SS5-0024
Zoro #
G3336116
UPC #
-
Country of Origin
Unknown
Details
Item
Walk Behind Floor Scrubber
Cleaning Path
26 in
Power Source
(4) 6V, 235Ah Batteries
Vacuum Motor
0.85 HP
Solution Tank Capacity
22.5 gal
Deck Style
Cylindrical
Brush Speed
1500 RPM
Features
1-Button Quick-Train Controls and No-Tool Squeegee Change For Easy Operator Training
Max. Productivity
28,600 sq ft/hr
Brush Motor
(2) 0.75 HP
Sound Level
68dB
Max. Brush Pressure
120 lb
Includes
Side and Rear Squeegees, Batteries and Charger
Recovery Tank Capacity
27 gal
Description
Walk Behind Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Cylindrical, Power Source (4) 6V, 235Ah Batteries, Cleaning Path 26 in, Includes Side and Rear Squeegees, Batteries and Charger, Solution Tank Capacity 22.5 gal, Brush Motor (2) 0.75 HP, Features 1-Button Quick-Train Controls and No-Tool Squeegee Change For Easy Operator Training
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.