Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles Walk Behind Floor Scrubber, ec-H2O, 26 In. MV-SS5-0037

Walk Behind Floor Scrubber, ec-H2O, 26 In. (Discontinued)

  • Mfr # MV-SS5-0037
  • Zoro # G3503276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-SS5-0037
Zoro #
G3503276
UPC #
-
Country of Origin
Unknown

Details

Item
Walk Behind Floor Scrubber
Cleaning Path
26 in
Power Source
235Ah Battery
Vacuum Motor
0.85 HP
Solution Tank Capacity
22.5 gal
Style
ec-H2O
Deck Style
Cylindrical
Brush Speed
1500 RPM
Includes
Batteries Charger and Pad Drivers
Max. Productivity
28,600 sq ft/hr
Sound Level
68dB
Brush Motor
0.63 HP
Recovery Tank Capacity
22.5 gal
Max. Brush Pressure
120 lb

Description

Walk Behind Floor Scrubber, Recovery Tank Capacity 22.5 gal, Deck Style Cylindrical, Power Source 235Ah Battery, Cleaning Path 26 in, Includes Batteries Charger and Pad Drivers, Style ec-H2O, Solution Tank Capacity 22.5 gal, Brush Motor 0.63 HP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.