Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV-SS5-0034
Zoro #
G3503300
UPC #
-
Country of Origin
Unknown
Details
Item
Walk Behind Floor Scrubber
Cleaning Path
24 in
Power Source
235Ah Battery
Vacuum Motor
0.85 HP
Solution Tank Capacity
22.5 gal
Style
ec-H2O
Deck Style
Disc
Brush Speed
220 rpm
Brush Motor
0.75 HP
Sound Level
67dB
Max. Brush Pressure
120 lb
Recovery Tank Capacity
22.5 gal
Includes
Batteries Charger and Pad Drivers
Max. Productivity
26,400 sq ft/hr
Description
Walk Behind Floor Scrubber, Recovery Tank Capacity 22.5 gal, Deck Style Disc, Power Source 235Ah Battery, Cleaning Path 24 in, Includes Batteries Charger and Pad Drivers, Style ec-H2O, Solution Tank Capacity 22.5 gal, Brush Motor 0.75 HP
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.