This item is Discontinued.

Noco 12 oz. Gloss Black Battery Reconditioner E1009

12 oz. Gloss Black Battery Reconditioner (Discontinued)

  • Mfr # E1009
  • Zoro # G5067872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1009
Zoro #
G5067872
UPC #
046221010091
Country of Origin
Unknown

Dimensions

Container Size
12 oz.

Details

Item
Battery Reconditioner
Color
Black
Dry Time
1 hr.
Finish
Gloss
Application Method
Spray
Coverage
1 to 3 sq. ft.
Application Temperature
40 Degrees to 90 Degrees F
VOC Content
4g/L
Standards
CEC
Refurbished Product Warranty
1 Year

Description

Battery Reconditioner, Black, Container Size 14 oz, Coverage 1 to 3 sq ft, Dry Time 1 hr, Gloss Finish, Application Temperature 40 Degrees to 90 Degrees F, Application Method Spray, VOC Content 4g/L, Standards CEC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.