Noco

Battery Charger, 10 A Input, 6 ft L Cable


product price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Charging Current @ Voltage 5 A @ 12V
  • Input Current 10 A
  • Standards CE Certified, ETL, FC
  • Charger Function Charging
  • Input Voltage 12V
See all product information

Product Information

Dimensions

Overall Height 5 5/8 in
Cable Length 6 ft
Power Cord Length 72 in
Overall Width 7 in
Overall Depth 2 3/16 in

Details

Charging Current @ Voltage 5 A @ 12V
Input Current 10 A
Standards CE Certified, ETL, FC
Charger Function Charging
Input Voltage 12V
Charger Style Mounted
Includes (2) Self-Tapping Screws, GEN5X2 On-Board Battery Charger
Minimum Operating Temperature -4 Degrees F
For Battery Voltage 12 V
Maximum Operating Temperature 104 Degrees F
Automatic/Manual Automatic
Charge Type Auto On/Off
Item Battery Charger
For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Maintaining Current @ Voltage 5 A @ 12V x2 Banks

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 5 A @ 12V, Maintaining Current @ Voltage 5 A @ 12V x2 Banks, Cable Length 6 ft, Charge Type Auto On/Off, Charger Function Charging, Includes (2) Self-Tapping Screws, GEN5X2 On-Board Battery Charger, Input Current 10 A, Input Voltage 12V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.