Zoro Homepage

Battery Charger, 15 A Input, 6 ft L Cable

  • Mfr # GEN5X3

  • Zoro # G706350758


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charger Style
Mounted
Charge Type
Auto On/Off
Minimum Operating Temperature
-4 Degrees F
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN5X3
Zoro #
G706350758
UPC #
046221190465
Country of Origin
Multiple

Dimensions

Overall Height
6 1/2 in
Overall Width
7 7/8 in
Overall Depth
2 3/16 in
Power Cord Length
72 in
Cable Length
6 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charger Style
Mounted
Charge Type
Auto On/Off
Minimum Operating Temperature
-4 Degrees F
Charging Current @ Voltage
5 A @ 12V
Includes
(2) Self-Tapping Screws, GEN5X3 On-Board Battery Charger
Charger Function
Charging
Maximum Operating Temperature
104 Degrees F
For Battery Voltage
12 V
Input Current
15 A
Input Voltage
12V
Standards
CE Certified, ETL, FC
Automatic/Manual
Automatic
Maintaining Current @ Voltage
5 A @ 12V x3 Banks
Connector Type
In Line Fuse to Eyelet

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 5 A @ 12V, Maintaining Current @ Voltage 5 A @ 12V x3 Banks, Cable Length 6 ft, Charge Type Auto On/Off, Charger Function Charging, Connector Type In Line Fuse to Eyelet, Includes (2) Self-Tapping Screws, GEN5X3 On-Board Battery Charger, Input Current 15 A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.