Zoro Homepage

Battery Jump Starter, 120VAC, 12-1/4" W

  • Mfr # GB500

  • Zoro # G6261180


product price: $2,054.99
/ea
Free Shipping & Returns

Key Features

Amps
20000A
Application
Gas and Diesel Engines Up to Class 8+/Ce High-Displacement Vehicles, Equipment, Trucks
Material
Plastic
Length
12-1/4"
Type
Ultrasafe Lithium Jump Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB500
Zoro #
G6261180
UPC #
046221170313
Country of Origin
Multiple

Dimensions

Length
12-1/4"
AC Cord Length
1 ft 2 in
Overall Depth
8 3/16 in
Overall Width
12 19/64 in
Overall Height
6 5/16 in
Cable Length
24 in
Power Cord Length
14 in

Description

Battery Jump Starter, For Use With Battery Type AGM, EFB, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 6250 A @ 12V, Automatic/Manual, Battery Capacity 24 Ah, Cable Length 24 in, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Auto On/Off, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 100 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 5 A, Input Voltage 120V AC, Material Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.