This item is Discontinued.

Noco Battery Tester, Handheld, 100A Load Ranges BTE181

Battery Tester, Handheld, 100A Load Ranges (Discontinued)

  • Mfr # BTE181
  • Zoro # G5121720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTE181
Zoro #
G5121720
UPC #
046221441819
Country of Origin
China

Dimensions

Height (In.)
13-7/64
Depth (In.)
3-39/64
Manufacturers Warranty Length
1 yr Limited
Width (In.)
6-39/64

Details

Item
Battery Tester
Type
Handheld
Load Ranges
100A
Voltage Range
0 to 16V
Works With
6V and 12V Batteries
Construction
Steel
Display
Analog
Resolution
Low
Probe
Metal

Description

Battery Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.