Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Battery Volt Indicator, 7.2A, 12VDC GC015

Battery Volt Indicator, 7.2A, 12VDC (Discontinued)

  • Mfr # GC015
  • Zoro # G5079151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC015
Zoro #
G5079151
UPC #
046221120226
Country of Origin
China

Dimensions

Length
24 in

Details

Item
Battery Volt Indicator
Color
Red/Black
Connection Material
Copper
Insulation Material
Rubber
Polarity
Neutral
Gauge
16 ga
For Use With
12V Battery
Features
Current Battery Charge Status
Connection Type
Bolt
Attachment Type
Top
Housing Material
Plastic
Max. Amps
7.2A
Max. Voltage
12V DC
Accessory Type
Battery Volt Indicator

Description

Battery Volt Indicator, Color Red/Black, Connection Type Bolt, Connection Material Copper, Housing Material Plastic, Insulation Material Rubber, Features Current Battery Charge Status, Attachment Type Top, Gauge 16 ga, Length 24 in, Polarity Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.