Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V

  • Mfr # GENIUS10

  • Zoro # G3631736


product price: $99.95
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell
For Battery Voltage
6 V DC, 12 V DC
Cable Wire Gauge
14 AWG
Timer Style
Microprocessor Controlled
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENIUS10
Zoro #
G3631736
UPC #
046221190052
Country of Origin
Multiple

Dimensions

Power Cord Length
6 ft
Cable Length
8.8 ft
Overall Height
7 1/16 in
Overall Depth
2 1/4 in
Overall Width
3 9/16 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell
For Battery Voltage
6 V DC, 12 V DC
Cable Wire Gauge
14 AWG
Timer Style
Microprocessor Controlled
Maintaining Current @ Voltage
10 A @ 12V, 10 A @ 6V
Minimum Operating Temperature
-4 Degrees F
Portable
Yes
Connector Type
Alligator Clip, Quick Disconnect to Ring
Charge Type
Auto On/Off
Maximum Operating Temperature
104 Degrees F
Automatic/Manual
Automatic
Charging Current @ Voltage
10 A @ 12V, 10 A @ 6V
Input Voltage
120 to 240V AC
Charger Style
Handheld Portable
Charger Function
Charging, Maintaining
Standards
BC, BFP, CE, CQC, ETL, FCC, Intertek, PSE
Includes
Integrated Eyelets, Interchangeable Connector Clamps

Description

Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 10 A @ 12V, 10 A @ 6V, Maintaining Current @ Voltage 10 A @ 12V, 10 A @ 6V, Cable Length 8.8 ft, Cable Wire Gauge 14 AWG, Charge Type Auto On/Off, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.