Cordless Tire Inflator, Portable Rechargeable Air Compressor, 130 PSI, USB-C, AL5
- Mfr # 806246
- Zoro # G624795372
product price:Â
$
96.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806246
- Zoro #
- G624795372
- UPC #
- -
- Country of Origin
- China
Description
The NOCO AL5 is a compact, cordless, rechargeable lithium portable air compressor and tire inflator for tires up to 31 inches. Fully battery powered for total portability, it delivers 17 LPM of airflow and up to 130 PSI, inflating a tire from 0 to 40 PSI in about 7 minutes. A digital pressure gauge with auto-shutoff lets you set an exact target and stops automatically to prevent over-inflation, with readings in PSI, kPa, or bar. It recharges by USB-C and includes a built-in LED light for nighttime and roadside use. Multiple adapters handle car and bike tires (Presta), sports balls, and other inflatables. Its ultra-compact, grab-and-go design stores easily in a trunk, backpack, or gear bag. Ideal for cars, bicycles, motorcycles, sports equipment, and inflatable gear.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.