Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Eva Protection Case For Boost Max GBC016

Eva Protection Case For Boost Max (Discontinued)

  • Mfr # GBC016
  • Zoro # G6577043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC016
Zoro #
G6577043
UPC #
-
Country of Origin
Unknown

Description

EVA Protective Case for Boost MAX. The durable and rugged GBC016 Boost MAX Protective Case has a semi-rigid custom exterior with zipper closures, a reinforced handle, and shoulder carrying strap. The rubberized base offers protection from moisture, impact, dust, and other environmental factors, while the molded interior perfectly fits, stores, and protects the NOCO GB500 Boost MAX UltraSafe jump starter the GB500 (not included). The GBC016 case has additional pockets for carrying related Boost accessories (not included). Store the protective case easily in your trunk, vehicle, or garage.. All in one place. Perfectly fits your jump starter & more.. Carry your Genius Boost, its clamps, and any additional accessories all together in the GBC016 Protective EVA Case (Boost & Accessories sold separately).. Portable, compact design. Bring incredible power with you.. The GBC016 offers protective storage without demanding too much extra space from your vehicle or garage. Just over a foot in length, its compact design fits your jump starter and additional accessories.. Features: Lightweight, durable, and rugged custom exterior.. Designed to allow the GB500 to be fully operational without the need to remove it from the case.. Equipped with a zipper closure, reinforced handle, and shoulder carrying strap for storing and carrying Boost.. Offers protection from moisture, impact, dust, and environmental factors.. Fits the NOCO Genius GB500 Boost UltraSafe Jump Starters (not included).. Additional pockets for related Boost accessories (not included).. Weather resistant. Do not submerge in water..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.