This item is Discontinued.

Noco NOCO HM300BK Snap-Top Battery Box N6C-HM300BK

NOCO HM300BK Snap-Top Battery Box (Discontinued)

  • Mfr # N6C-HM300BK
  • Zoro # G604075579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N6C-HM300BK
Zoro #
G604075579
UPC #
-
Country of Origin
China

Description

Features
  • Allows Ventilation
  • Secures And Locks Lid To Prevent Accidental Contact Of Underground Battery Terminals
  • Resistant To Ultra-Violet (UV) Exposure
  • Item Weight - 1 lbs.
  • Compatibility - Group 24 Batteries
  • Length - 14.13 in.
  • Width - 10 in.
  • Height - 10-1/2 in.
  • Color - Black
  • Material - Polyethylene Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.