This item is Discontinued.

Noctua Noctua NH-U9DX I4 92mm CPU Cooler for Intel LGA2011-1366-1356 NH-U9DX I4

Noctua NH-U9DX I4 92mm CPU Cooler for Intel LGA2011-1366-1356 (Discontinued)

  • Mfr # NH-U9DX I4
  • Zoro # G104041937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH-U9DX I4
Zoro #
G104041937
UPC #
-
Country of Origin
China

Description

Specifications

  • Mfr Part Number: NH-U9DX I4
  • Features:
    • Award-winning NH-U series
    • 4U Compatibility
    • 2x NF-B9 92mm Premium Fans
    • PWM support and Low-Noise Adaptor
    • SecuFirm2 mounting system
    • NT-H1 thermal compound
  • Compatibility:
    • Intel: LGA1356/1366 (w/ Xeon backplate), LGA2011 (Square ILM & Narrow ILM)
  • 2x Noctua NF-B9 PWM Fan:
    • Rotational Speed: 1600 RPM 10% (Max); 1300 RPM 10% (Max, w/ L.N.A.); 300 RPM (Min, PWM)
    • Air Flow: 64.3 m3/h (Max); 52.6 m3/h (Max, w/ L.N.A.)
    • Acoustical Noise: 17.6 dBA (Max); 13.1 dBA (Max, w/ L.N.A.)
    • Voltage Range: 12 V
    • Input Power: 0.96 W
    • Bearing Type: SSO2
    • MTBF: >150,000 hours
  • Material: Copper (base and heat-pipes), Aluminium (cooling fins), Soldered Joints & Nickel Plating
  • Fan Compatibility: 92.0 x 92.0 x 25.0 mm
  • Dimensions (WxDxH): 95.0 x 120.0 x 125.0 mm (w/ Fan), 95.0 x 71.0 x 125.0 mm (w/o Fan)
  • Weight: 640.0 g (w/ Fan), 460.0 g (w/o Fan)
  • Scope of Delivery:
    • 2x NF-B9 PWM Premium Fans
    • Low-Noise Adaptor (L.N.A.)
    • NT-H1 High-grade Thermal Compound
    • SecuFirm2 Mounting Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.