This item is Discontinued.

Noga Indicator Holder, 10 lb. Magnetic Pull DG60103

Indicator Holder, 10 lb. Magnetic Pull (Discontinued)

  • Mfr # DG60103
  • Zoro # G8041486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG60103
Zoro #
G8041486
UPC #
-
Country of Origin
Israel

Dimensions

Rod Dia. (In.)
0.590
Upright Post Dia. (In.)
0.430
Overall Length (In.)
8-19/64
Size
282 mm
Working Length of Upper Arm
101.00 mm
Base Size
11.1 mm H
Base Height
11.1 mm
Base Thread Size
M8
Working Length of Post/Lower Arm
110.00 mm
Working Length of Snug/Third Arm
71.00 mm

Details

Item
DG Jointed Arm
Magnetic Pull (Lb.)
10
Includes
DG Arms, M6/M8 Adaptor
Finish
Black Anodized
Construction
Aluminum
For Use With
Can hold all test and dial indictors that hold on stem 6 mm, 8 mm, 3/8 in and dovetail
Compatible Indicator Mounts
6 mm, 8 mm, 3/8 in, Dovetail
Arm Type
Articulating Arm
Maximum Reach
282 mm
Base Type
Magnetic
Fine Adjustment Position
Fine Adjust Top (FAT)
Includes Snug
Yes

Description

DG Jointed Arm, For Use With Can hold all test and dial indictors that hold on stem 6 mm, 8 mm, 3/8 in and dovetail, Size 282 mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.