This item is Discontinued.

Noga Indicator Holder, 10 lb. Magnetic Pull MG60103

Indicator Holder, 10 lb. Magnetic Pull (Discontinued)

  • Mfr # MG60103
  • Zoro # G8042852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG60103
Zoro #
G8042852
UPC #
-
Country of Origin
Israel

Dimensions

Rod Dia. (In.)
0.870
Upright Post Dia. (In.)
0.590
Overall Length (In.)
9-45/64
Size
317 mm
Base Height
12.5 mm
Working Length of Post/Lower Arm
133.00 mm
Base Size
12.5 mm H
Base Thread Size
M8
Working Length of Upper Arm
113.00 mm
Working Length of Snug/Third Arm
71.00 mm

Details

Item
MG Jointed Arm
Magnetic Pull (Lb.)
10
Construction
Steel
Finish
Black Oxide
Includes
MG Arms, M6/M8 Adaptor
For Use With
Can hold all test and dial indictors that hold on stem 6 mm, 8 mm, 3/8 in and dovetail
Maximum Reach
317 mm
Arm Type
Articulating Arm
Includes Snug
Yes
Fine Adjustment Position
Fine Adjust Top (FAT)
Base Type
Magnetic
Compatible Indicator Mounts
6 mm, 8 mm, 3/8 in, Dovetail

Description

MG Jointed Arm, For Use With Can hold all test and dial indictors that hold on stem 6 mm, 8 mm, 3/8 in and dovetail, Size 317 mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.