This item is Discontinued.

Noga Indicator Holder, 10 lb. Magnetic Pull NF60103

Indicator Holder, 10 lb. Magnetic Pull (Discontinued)

  • Mfr # NF60103
  • Zoro # G8045564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF60103
Zoro #
G8045564
UPC #
-
Country of Origin
Israel

Dimensions

Rod Dia. (In.)
0.590
Upright Post Dia. (In.)
0.430
Overall Length (In.)
4-13/64
Size
178 mm
Working Length of Post/Lower Arm
56.00 mm
Base Height
7.4 mm
Working Length of Snug/Third Arm
71.00 mm
Base Size
7.4 mm H
Working Length of Upper Arm
51.00 mm
Base Thread Size
M5

Details

Item
NF Jointed Arm
Magnetic Pull (Lb.)
10
Finish
Black Oxide
Construction
Steel
Includes
NF Arms, M5/M6 Adaptor
For Use With
Can hold all test and dial indictors that hold on stem 6 mm, 8 mm, 3/8 in and dovetail
Includes Snug
Yes
Arm Type
Articulating Arm
Maximum Reach
178 mm
Base Type
Magnetic
Fine Adjustment Position
Fine Adjust Top (FAT)
Compatible Indicator Mounts
6 mm, 8 mm, 3/8 in, Dovetail

Description

NF Jointed Arm, For Use With Can hold all test and dial indictors that hold on stem 6 mm, 8 mm, 3/8 in and dovetail, Size 178 mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.