Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Noga Spray Cooling System, 10-25/64" L MC3000

Spray Cooling System, 10-25/64" L (Discontinued)

  • Mfr # MC3000
  • Zoro # G7759336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC3000
Zoro #
G7759336
UPC #
-
Country of Origin
Israel

Dimensions

Length (In.)
10 25/64 in

Details

Item
Mist Lubricating System
Control Type
Needle Valve
Characteristics
Flexible Hose
Capacity
250 gph
Application
For Many Metal Cutting Uses
Includes
Air Line, Banjo Fitting, Banjo Screw, Control Valve with Popeye Magnet, Filter, Nozzle Nut, Suction Line, Washer
Product Type
Mist Lubricating System

Description

Mist Lubricating System, Product Type Mist Lubricating System, Includes Air Line, Banjo Fitting, Banjo Screw, Control Valve with Popeye Magnet, Filter, Nozzle Nut, Suction Line, Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.