Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FNAPS
Zoro #
G3985278
UPC #
862190000150
Country of Origin
China
Dimensions
Body Width
3-13/32"
Body Height
2-13/64"
Body Thickness
1-13/64"
Shackle Height
1 3/16 in
Details
Security Level
General Security
Shape
ROUND
Shackle Material
Boron Hardened Steel
Key Type
Electronic
Item
Bluetooth Padlock
Shackle Configuration
Open
Description
Bluetooth Padlock, Electronic Lock Technology Bluetooth, Security Level General Security, Shackle Material Boron Hardened Steel, Body Material Die Cast Zinc, Shackle Dia. 1/4 in, Shackle Height 1 3/16 in, Shackle Width 2 in, Body Thickness 1 13/64 in, Body Height 2 13/64 in, Body Width 3 13/32 in, Shackle Configuration Open, Round, Silver, Weatherability High Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.