Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAPSKF
Zoro #
G3985269
UPC #
867039000186
Country of Origin
China
Dimensions
Body Height
2-13/64"
Shackle Height
1 3/16 in
Body Thickness
1-13/64"
Body Width
3-13/32"
Details
Shape
ROUND
Shackle Configuration
Open
Item
Bluetooth Padlock Kit
Shackle Material
Boron Hardened Steel
Includes
Padlock, Keyfob
Key Type
Electronic
Security Level
General Security
Description
Bluetooth Padlock Kit, Electronic Lock Technology Bluetooth, Security Level General Security, Shackle Material Boron Hardened Steel, Body Material Die Cast Zinc, Shackle Dia. 1/4 in, Shackle Height 1 3/16 in, Shackle Width 2 in, Body Thickness 1 13/64 in, Body Height 2 13/64 in, Body Width 3 13/32 in, Shackle Configuration Open, Round, Silver, Weatherability High Corrosion Resistance, Includes Padlock, Keyfob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.