Shop NOMA INLITEN
Create Account
V24329-88 9 in. Battery Operated Flickering LED Candle; 4 Pack
- Mfr # 126364
- Zoro # G003720049
product price:Â
$
40.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126364
- Zoro #
- G003720049
- UPC #
- 883624243295
- Country of Origin
- China
Description
Features
- Sylvania 9 in. Battery Operated Flickering LED Candle.
- Orange LED, Gold Base.
- Stays On 8 Hours.
- Turns Off For 16.
- Lasts Up To 50 Days With 1 Set Of Batteries.
- Uses 2 "AA" Batteries, Color Box.
- 4 Pack.
- Dimension - 3.75 x 3.75 x 9.5 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.