Fortis Sand Black 3 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHXLS-536P-BK
- Zoro # G424177521
product price:Â
$
1,762.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium
Dimmable
Yes
Watts
60 W
Shade Material
Glass
Shade Finish
Clear Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031PHXLS-536P-BK
- Zoro #
- G424177521
- UPC #
- 685659224726
- Country of Origin
- China
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Watts
- 60 W
- Shade Material
- Glass
- Shade Finish
- Clear Ribbed
- Standards
- ETL
- Color
- Sand Black
- Item
- Outdoor Post Mounted Fixture
- Housing Material
- Aluminum
- Number of Lamps
- 3
- Series
- Fortis
- Damp/Wet Rating
- Wet
Dimensions
- Length
- 12.75 in
- Height
- 126.5 in
- Width
- 12.75 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.