Zoro Homepage

Foam, 48" W x 1000" L, Blue

  • Mfr # 3090096

  • Zoro # G7275690


product price: $1,376.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
48"
Length
1000"
Color
Blue
Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090096
Zoro #
G7275690
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
1000"
Thickness
1/16"

Details

Item
Foam
Color
Blue

Description

Foam, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.