Zoro Homepage

15 x 1100ft Freezer Paper Rolls

  • Mfr # FP1541

  • Zoro # G915801287


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Width
15 in
Length
1100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1541
Zoro #
G915801287
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
1100 ft

Details

Color
White
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.