Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 x 20in 100% Recycled Kraft Tissue Paper, 480PK

  • Mfr # TR1520KR

  • Zoro # G215801857


product price: $30.79
/pk 480, $0.06/ea

Key Features

Color
Kraft
Material
Recycled Paper
Length
15 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1520KR
Zoro #
G215801857
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
20 in

Details

Color
Kraft
Material
Recycled Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.