
17.5in x 65 Gauge x 1500ft Hand Film, 4PK
Mfr # SF1765
Zoro # G815801295
product price:Â $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
Key Features
Length
1500 ft
Material
Polyethylene
Width
17 1/2 in
Thickness
3 Mil
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF1765
Zoro #
G815801295
UPC #
-
Country of Origin
United States
Dimensions
Length
1500 ft
Width
17 1/2 in
Thickness
3 Mil
Details
Material
Polyethylene
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.