2in x 100 Gauge x 650ft Bundling Stretch Film, 24PK

  • Mfr # TNB502

  • Zoro # G515801489


product price:  $120.99
/pk 24, $5.04/ea
Free Shipping & Returns

Key Features

Thickness
1 Mil
Width
2 in
Color
Clear
Material
Polyethylene
Length
650 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNB502
Zoro #
G515801489
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 Mil
Width
2 in
Length
650 ft

Details

Color
Clear
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.