Zoro Homepage

8 in L, 6 in W, 5 Mil Thick, Polyethylene, Clear

  • Mfr # PB3735200PK

  • Zoro # G815802247


product price: $54.79
/pk 200, $0.27/ea

Key Features

Length
8 in
Thickness
5 Mil
Bag Material
Polyethylene
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3735200PK
Zoro #
G815802247
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
6 in
Thickness
5 Mil

Details

Bag Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.