Zoro Homepage

Brown 4 in W, 27 in L, 144 PK

  • Mfr # HC2744R

  • Zoro # G315801351


product price: $841.99
/pk 144, $5.85/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Brown
Material
Compressed Paper
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2744R
Zoro #
G315801351
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
27 in

Details

Color
Brown
Material
Compressed Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.