
Corruagated Cardboard, White, 11 in W, 24 in L, 50 PK
Mfr # BINJ112410
Zoro # G815801493
product price: $218.99
/pk 50, $4.38/ea
Free Shipping & Returns
Key Features
Overall Width
11 in
Material
Corruagated Cardboard
Overall Length
24 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BINJ112410
Zoro #
G815801493
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
11 in
Overall Length
24 in
Details
Material
Corruagated Cardboard
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.