Zoro Homepage

Corruagated Cardboard, White, 12 in W, 9 in L, 50 PK

  • Mfr # BINBIN129

  • Zoro # G415801374


product price: $69.29
/pk 50, $1.39/ea

Key Features

Color
White
Overall Length
9 in
Material
Corruagated Cardboard
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINBIN129
Zoro #
G415801374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
12 in

Details

Color
White
Material
Corruagated Cardboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.