Corruagated Cardboard, White, 22 1/2 in W, 24 in L, 50 PK

  • Mfr # BINJ222410

  • Zoro # G515801410


product price:  $301.99
/pk 50, $6.04/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
22 1/2 in
Material
Corruagated Cardboard
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BINJ222410
Zoro #
G515801410
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 1/2 in
Overall Length
24 in

Details

Color
White
Material
Corruagated Cardboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.