
Corruagated Cardboard, White, 7 in W, 12 in L, 50 PK
Mfr # BINMT712
Zoro # G815801424
product price: $46.89
/pk 50, $0.94/eaKey Features
Material
Corruagated Cardboard
Overall Width
7 in
Overall Length
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BINMT712
Zoro #
G815801424
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 in
Overall Length
12 in
Details
Material
Corruagated Cardboard
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.