Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

None Traffic Sign, 36 x 36In, BK/YEL, SYM, MUTCD W21-1A-36HA

Traffic Sign, 36 x 36In, BK/YEL, SYM, MUTCD (Discontinued)

  • Mfr # W21-1A-36HA
  • Zoro # G706424190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W21-1A-36HA
Zoro #
G706424190
UPC #
849362017390
Country of Origin
United States

Dimensions

Width
36
Height
0.05
Length
36

Details

Sign Material
Reflective Aluminum
Sign Background Color
Orange/Black
Weight
11

Description

Made of high-intensity and highly reflective prismatic sheeting, this sign is three times brighter than those made with engineer-grade reflective sheeting. This construction technique makes it ideal for roads, highways, parking lots. Anywhere traffic control is needed. This sign is visible at night up to 1,000' and designed to last for years—even when exposed to the harshest weather conditions. This sign is an ideal choice for traffic alerts to protect your workers and meet federal and state compliance codes. Measures 36"H x 36"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.