Zoro Homepage

Nut Flange

  • Mfr # FLG8281

  • Zoro # G607967499


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thread Direction
Right Hand
Mounting Holes
4
Compatible Screw/Shaft
1 in
Flange Width
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLG8281
Zoro #
G607967499
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
0.52 in
Bolt Hole Dia. (In.)
0.266 in
Bolt Circle Dia.
2.26 in
Overall Diameter
2.76 in
Bolt Circle Diameter
2.26 in
Mounting Bolt Hole Diameter
0.27 in
Flange Thickness
0.52 in

Details

Item
Flange Nut
Material
Steel
Thread Direction
Right Hand
Mounting Holes
4
Compatible Screw/Shaft
1 in
For Use With
Acme Nuts
Number of Mounting Holes
4

Description

Nut Flange, Overall Diameter 2.76 in, Bolt Circle Diameter 2.26 in, Mounting Bolt Hole Diameter 0.27 in, Number of Mounting Holes 4, Flange Thickness 0.52 in, Material Steel, For Use With Acme Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.