Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Low Temp, 22 Cu. Ft, Solid Door NSXF221WWW/0

Freezer, Low Temp, 22 Cu. Ft, Solid Door (Discontinued)

  • Mfr # NSXF221WWW/0
  • Zoro # G3329387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSXF221WWW/0
Zoro #
G3329387
UPC #
-
Country of Origin
United States

Dimensions

Height
81-1/2"
Width
27-1/2"
Depth
35-3/4"
Overall Height
6 ft. 9-1/2"
Overall Width
27-1/2"
Overall Depth
35-3/4"
Cord Length
9 ft.

Details

Item
Freezer
Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Ultra-Low Temperature
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
22.0
Freezer Temperature Range (C)
0 Degrees to -35 Degrees
Color
White
Defrost
Automatic
Door Type
Solid
Door Material
Solid
Hz
60
Temperature Range (C)
-35
Amps
12.6
Agency Compliance
c-UL, UL
Voltage
120
Freezer Temperature Range (F)
-31 Degrees to 5 Degrees
Control Type
Microprocessor
Number of Doors
1
Freezer Capacity
22 cu. ft.
Application
Low Temp
Temperature Range (F)
-31 to -14
Includes
Power Cord and Plug
Door Hinge
Right
Total Capacity
22 cu.ft.

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 22.0, Freezer Temperature Range (C) 0 Degrees to -35 Degrees , Overall Depth 35 3/4 in, Overall Height 6 ft 9 1/2 in, Overall Width 27 1/2 in, Defrost Automatic, Freezer Temperature Range (F) -31 Degrees to 5 Degrees , Amps 12.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.