This item is Discontinued.

Nor-Lake Scientific Freezer, Low Temp, 48 Cu. Ft, Glass Door NSXF482WWG/0

Freezer, Low Temp, 48 Cu. Ft, Glass Door (Discontinued)

  • Mfr # NSXF482WWG/0
  • Zoro # G3329341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSXF482WWG/0
Zoro #
G3329341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft. 5/8"
Overall Width
4 ft. 7"
Overall Depth
34-7/8"
Width
55"
Cord Length
9 ft.
Depth
34-7/8"
Height
84-5/8"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Ultra-Low Temperature
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
48.0
Freezer Temperature Range (C)
0 Degrees to -25 Degrees
Number of Doors
2
Freezer Capacity
48 Cu. Ft.
Door Type
Glass
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Temperature Range (F)
-13 to 11.1
Includes
Power Cord and Plug
Temperature Range (C)
-25
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks
Voltage
120
Color
White
Item
Freezer
Total Capacity
48 cu.ft.
Door Hinge
Left and Right
Defrost
Automatic
Application
Low Temp
Amps
13.7
Door Material
Glass
Agency Compliance
c-UL, UL
Control Type
Microprocessor
Hz
60

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 48.0, Freezer Temperature Range (C) 0 Degrees to -25 Degrees , Overall Depth 34 7/8 in, Overall Height 7 ft 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 13.7, Hz 60, Voltage 120, Color White, Door Hinge Left and Right, Door Type Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.