This item is Discontinued.

Nor-Lake Scientific Freezer, Premier Reach-In, 24 CF, 120V 60Hz NSPF241WWW/0

Freezer, Premier Reach-In, 24 CF, 120V 60Hz (Discontinued)

  • Mfr # NSPF241WWW/0
  • Zoro # G3329615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPF241WWW/0
Zoro #
G3329615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 7-5/8 in
Overall Width
27 1/2 in
Overall Depth
3 ft 2 in
Width
27-1/2"
Depth
38"
Height
79-5/8"
Cord Length
9 ft

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
24.0
Freezer Temperature Range (C)
-10 Degrees to -25 Degrees
Includes
Power Cord and Plug
Freezer Capacity
24 Cu. Ft.
Control Type
Microprocessor
Features
digital temperature display, Freestanding thermometer with 3-year certificate of calibration, Microprocessor temperature controller with audible and visual alarms, remote alarm contacts
Defrost
Automatic
Number of Doors
1
Door Material
Solid
Item
Freezer
Total Capacity
24 cu ft
Temperature Range (F)
-13 to 11.1
Amps
9.7
Voltage
120 V
Temperature Range (C)
-25
Type
Premier Reach-In
Agency Compliance
c-UL, UL
Door Hinge
Right
Freezer Temperature Range (F)
-13 Degrees to 14 Degrees
Hz
60
Door Type
Solid
Color
White

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 24 cu ft, Freezer Temperature Range (C) -10 Degrees to -25 Degrees , Overall Depth 3 ft 2 in, Overall Height 6 ft 7-5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 14 Degrees , Amps 9.7, Hz 60, Voltage 120 V, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.