This item is Discontinued.

Nor-Lake Scientific Freezer, Premier Reach-In, 52 CF, 120V 60Hz NSPF522WWW/0

Freezer, Premier Reach-In, 52 CF, 120V 60Hz (Discontinued)

  • Mfr # NSPF522WWW/0
  • Zoro # G3329597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSPF522WWW/0
Zoro #
G3329597
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 7-5/8 in
Overall Width
4 ft 7 in
Overall Depth
35 1/2 in
Depth
35-1/2"
Cord Length
9 ft
Width
55"
Height
79-5/8"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
52.0
Freezer Temperature Range (C)
-10 Degrees to -25 Degrees
Hz
60
Freezer Temperature Range (F)
-13 Degrees to 14 Degrees
Includes
Power Cord and Plug
Temperature Range (C)
-25
Temperature Range (F)
-13 to 11.1
Control Type
Microprocessor
Type
Premier Reach-In
Voltage
120 V
Door Type
Solid
Amps
12.4
Door Material
Solid
Defrost
Automatic
Freezer Capacity
52 Cu. Ft.
Door Hinge
Left and Right
Agency Compliance
c-UL, UL
Color
White
Item
Freezer
Number of Doors
2
Total Capacity
52 cu ft

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 52 cu ft, Freezer Temperature Range (C) -10 Degrees to -25 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7-5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 14 Degrees , Amps 12.4, Hz 60, Voltage 120 V, Color White, Door Hinge Left and Right, Door Type Solid, Door Material Solid, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.