Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Select Reach-In, 24 CF, 120V 60Hz NSSF241WWW/0

Freezer, Select Reach-In, 24 CF, 120V 60Hz (Discontinued)

  • Mfr # NSSF241WWW/0
  • Zoro # G3329131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSF241WWW/0
Zoro #
G3329131
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
3 ft. 2"
Height
79-5/8"
Width
27-1/2"
Depth
38"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
24.0
Freezer Temperature Range (C)
0 Degrees to -20 Degrees
Number of Doors
1
Agency Compliance
c-UL, UL
Door Type
Solid
Door Hinge
Right
Hz
60
Total Capacity
24 cu.ft.
Freezer Capacity
24 Cu. Ft.
Door Material
Solid
Features
Microprocessor temperature controller with audible and visual alarms, digital temperature display, remote alarm contacts, Freestanding thermometer with 3-year certificate of calibration
Item
Freezer
Includes
Power Cord and Plug
Temperature Range (F)
-13 to 11.1
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Temperature Range (C)
-25
Amps
9.7
Voltage
120
Control Type
Microprocessor
Color
White
Defrost
Automatic
Type
Select Reach-In

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 24.0, Freezer Temperature Range (C) 0 Degrees to -20 Degrees , Overall Depth 3 ft 2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 9.7, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.