Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, 21 Cu. Ft., Auto Defrost LF201WWW/0

Freezer, 21 Cu. Ft., Auto Defrost (Discontinued)

  • Mfr # LF201WWW/0
  • Zoro # G3329177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF201WWW/0
Zoro #
G3329177
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 4 in
Overall Width
34 in
Overall Depth
32 in
Height
72.4"
Depth
32"
Cord Length
9 ft
Width
34"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
21.0
Freezer Temperature Range (C)
-10 Degrees to -20 Degrees
Temperature Range (F)
+5 to 14
Door Material
Solid
Amps
5
Control Type
Manual
Freezer Capacity
21 cu. ft.
Door Type
Solid
Freezer Temperature Range (F)
-4 Degrees to 14 Degrees
Defrost
Automatic
Voltage
120 V
Temperature Range (C)
-15
Door Hinge
Right
Agency Compliance
c-UL, UL
Application
General Purpose
Color
White
Includes
Power Cord and Plug
Total Capacity
21 cu ft
Hz
60
Number of Doors
1
Item
Freezer
Features
digital temperature display, Freestanding thermometer with 3-year certificate of calibration, Microprocessor temperature controller with audible and visual alarms, remote alarm contacts

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 21 cu ft, Freezer Temperature Range (C) -10 Degrees to -20 Degrees , Overall Depth 32 in, Overall Height 6 ft 4 in, Overall Width 34 in, Defrost Automatic, Freezer Temperature Range (F) -4 Degrees to 14 Degrees , Amps 5, Hz 60, Voltage 120 V, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.