Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Enzyme, 24 CF, 120V 60Hz NSZF241WMW/0M

Freezer, Enzyme, 24 CF, 120V 60Hz (Discontinued)

  • Mfr # NSZF241WMW/0M
  • Zoro # G3329326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSZF241WMW/0M
Zoro #
G3329326
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 7-5/8 in
Overall Width
27 1/2 in
Overall Depth
3 ft 2 in
Width
27-1/2"
Cord Length
9 ft
Height
79-5/8"
Depth
38"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Enzyme
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
24.0
Freezer Temperature Range (C)
-10 Degrees to -25 Degrees
Door Type
Solid
Features
Microprocessor temperature controller with audible and visual alarms, digital temperature display, remote alarm contacts, Freestanding thermometer with 3-year certificate of calibration
Temperature Range (F)
-4 to 14
Door Material
Solid
Color
White
Defrost
Automatic
Temperature Range (C)
-20
Voltage
120 V
Application
Enzyme
Amps
8.2
Item
Freezer
Number of Doors
1
Total Capacity
24 cu ft
Includes
Power Cord and Plug
Agency Compliance
c-UL, UL
Control Type
Microprocessor
Door Hinge
Right
Freezer Capacity
24 Cu. Ft.
Freezer Temperature Range (F)
-13 Degrees to 14 Degrees
Hz
60

Description

Freezer, Application - Laboratory Refrigerator/Freezer Enzyme, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 24 cu ft, Freezer Temperature Range (C) -10 Degrees to -25 Degrees , Overall Depth 3 ft 2 in, Overall Height 6 ft 7-5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 14 Degrees , Amps 8.2, Hz 60, Voltage 120 V, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.