Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Select Reach-In, 52 CF, 120V 60Hz NSSF522WWW/0

Freezer, Select Reach-In, 52 CF, 120V 60Hz (Discontinued)

  • Mfr # NSSF522WWW/0
  • Zoro # G3329107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSF522WWW/0
Zoro #
G3329107
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
35-1/2"
Cord Length
9 ft.
Height
79-5/8"
Width
55"
Depth
35-1/2"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
52.0
Freezer Temperature Range (C)
-10 Degrees to -15 Degrees
Temperature Range (C)
-25
Item
Freezer
Defrost
Automatic
Agency Compliance
c-UL, UL
Voltage
120
Door Type
Solid
Temperature Range (F)
-13 to 11.1
Color
White
Amps
12.4
Type
Select Reach-In
Number of Doors
2
Hz
60
Control Type
Microprocessor
Freezer Capacity
52 Cu. Ft.
Door Material
Solid
Freezer Temperature Range (F)
-13 Degrees to 14 Degrees
Total Capacity
52 cu.ft.
Includes
Power Cord and Plug
Door Hinge
Left and Right

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 52.0, Freezer Temperature Range (C) -10 Degrees to -15 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 14 Degrees , Amps 12.4, Hz 60, Voltage 120, Color White, Door Hinge Left and Right, Door Type Solid, Door Material Solid, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.