Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Premier Reach-In, 80 CF, 120V 60Hz NSPF803WWW/0

Freezer, Premier Reach-In, 80 CF, 120V 60Hz (Discontinued)

  • Mfr # NSPF803WWW/0
  • Zoro # G3329588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPF803WWW/0
Zoro #
G3329588
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 7-5/8 in
Overall Width
6 ft 10-1/2 in
Overall Depth
35 1/2 in
Depth
35-1/2"
Width
82-1/2"
Height
79-5/8"
Cord Length
9 ft

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
80.0
Freezer Temperature Range (C)
-10 Degrees to -25 Degrees
Freezer Capacity
80 Cu. Ft.
Item
Freezer
Temperature Range (F)
-13 to 11.1
Freezer Temperature Range (F)
-13 Degrees to 14 Degrees
Amps
13.8
Voltage
120 V
Total Capacity
80 cu ft
Defrost
Automatic
Temperature Range (C)
-25
Door Hinge
Left and Right
Control Type
Microprocessor
Includes
Power Cord and Plug
Color
White
Hz
60
Type
Premier Reach-In
Door Type
Solid
Number of Doors
3
Door Material
Solid
Agency Compliance
c-UL, UL

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 80 cu ft, Freezer Temperature Range (C) -10 Degrees to -25 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7-5/8 in, Overall Width 6 ft 10-1/2 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 14 Degrees , Amps 13.8, Hz 60, Voltage 120 V, Color White, Door Hinge Left and Right, Door Type Solid, Door Material Solid, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.