This item is Discontinued.

No Product Image Available

Humidity Stab Chamber Refriger Incubator (Discontinued)

  • Mfr # NSRI241WSW/5H
  • Zoro # G0113721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI241WSW/5H
Zoro #
G0113721
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
23.5 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Depth
34.75 in
Overall Width
27.5 in
Overall Height
79.625 in

Details

Item
Incubator
Capacity
24.1 cu. ft.
Type
Refrigerated
Temp. Range
4 Degrees C to 70 Degrees C
Hz
50
Convection Type
Mechanical
Includes
1 Door, 3 Shelves, R134a Refrigerant, 6-15P Power Inlet (IEC 60320) Module
Voltage
230V AC
Housing Material
Powder Coat
Capacity (Cu.-Ft.)
24
Temp. Range (C)
4 Degrees to 70 Degrees
Accuracy
+/-0.5 Degrees C
Door Material
Solid
Capacity (ML)
683
Incubator Type
Humidity Chamber
Number of Shelves
3
Chamber Material
Stainless Steel
Digital/Analog
Digital
Temp. Range (F)
39 Degrees to 158 Degrees
Refrigerated / Non-Refrigerated
Refrigerated

Description

Incubator, Incubator Type Humidity Chamber, Temp. Range (C) 4 Degrees to 70 Degrees , Temp. Range (F) 39 Degrees to 158 Degrees , Capacity (Cu.-Ft.) 24, Capacity (ML) 683, Overall Height 79.625 in, Overall Width 27.5 in, Overall Depth 34.75 in, Digital, Convection Type Mechanical, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 23.5 in, Number of Shelves 3, Refrigerated, Chamber Material Stainless Steel, Door Material Solid, Housing Material Powder Coat, 230V AC, +/-0.5 Degrees C, 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.